Shop All Leather Palm Gloves
Pip
Leather Gloves, M, Gunn Cut, PR, PK12
Mfr # 500DP
Zoro # G2820075
product price: $42.89
/pk 12, $3.57/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 500DP
- Zoro # G2820075
- UPC # 662909500113
- Country of Origin Madagascar
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Glove Length | 9 7/8 in |
Cuff Length | 2 1/2 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 9 7/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- HEXARMOR Ear Plug Dispenser (20-10002)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Please Turn Off The Lights When You Leave Sign, Landscape (OS-NS-A-710-L-17607)
- ALLEGRO INDUSTRIES Ac To Dc Power Supply, 987295 (9872-95)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500DP)
- PIP Split Leather Palm, Grn/Pink Back, L, PK12 (83-6563/L)
- PIP Split Leather Palm, Bk/Red Striped, L, PK12 (84-7532/L)
- PIP Split Leathr Palm, One Piece Palm, XL, PK12 (85-7500/XL)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7763/XL)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500Y)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, XL (0317RGLDXLG)
- Pip Gloves & Hand Protection