Shop All Leather Driver's Gloves
Pip
Leather Gloves, L, Gunn Cut, PR, PK12
Mfr # 09-LC418/L
Zoro # G2819567
product price: $188.99
/pk 12, $15.75/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige / White
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-LC418/L
- Zoro # G2819567
- UPC # 616314227202
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size | L ( 9 ) |
Glove Length | 9 19/32 in |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 9 19/32 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Standard, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, White, 50 In. L (56-800)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- GLOVE GUARD ® clip, Purple (1939PR)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L88)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (09-LC418/M)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-LC418/XXL)
- PIP Leather Drivers Glove, Econ Grade, XL, PK12 (68-162HV/XL)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-6000/10)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-1000/12)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-105/L)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XL (1255KGS-XL)
- Pip Leather Driver's Gloves