Shop All Leather Driver's Gloves
Pip
Leather Gloves, Gunn - Full Back, PR, PK12
Mfr # 995
Zoro # G2820206
product price: $61.25
/pk 12, $5.10/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S (7)
- Color White
- Material Cowhide
- Leather Grade Standard
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 995
- Zoro # G2820206
- UPC # 662909074942
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | S (7) |
Glove Length Style | Standard |
Glove Length | 10 in |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Flammable, Landscape, D-1014-L-19372 (OS-DS-D-1014-L-19372)
- BRADY Push Button Lockout, 30mm, Plastic (130821)
- MSA SAFETY Slot Adaptors, For Use With Mfr. No. 10115730, 10121266, 10115821, and 10121267 Black, 2 PR (10117496)
- JAFLINE HD Attack Line Fire Hose, Rubber, Red (G52H25HDR50N)
- PIP Top Grain Cowhide Protector, Size 10, PR (148-4000/10)
- PIP Top Grain Cowhide Protector, Size 8, PR (148-4000/8)
- PIP Top-Grain Pigskin Leather Drivers Gloves, Economy Grade, Medium, Gray (70-361/M)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (984K)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-6000/9)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/L)
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, S, PR (3205S)
- Pip Gloves & Hand Protection