Shop All Leather Palm Gloves
Pip
Leather Gloves, Gunn - Full Back, PR, PK12
Mfr # 980
Zoro # G2818036
product price: $20.35
/pk 12, $1.70/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray
- Thumb Style Straight
- Glove Liner Material Unlined
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 980
- Zoro # G2818036
- UPC # 662909209801
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 10 1/2 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Leather Glove Style Drivers, Stitching Material Nylon, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (48-73-8740)
- BRADY Fire Safety Sign, Assembly Point, 10"H (139580)
- MCR SAFETY Economy Cd Grain Cowhide Driver, M, PK12 (3202M)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Blue (410BLU)
- PIP All Purpose Work Gloves, XL, PR (120-4200/XL)
- PIP Ironcat Glove, Cowhide Leather, 3XL, PK12 (IC65/XXXL)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (500Y)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (5000)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (600-EA)
- PIP Leather Palm With Knitwrist, Blue, PK12 (86-4104)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, XL (0317RGLDXLG)
- Pip Leather Palm Gloves