Shop All Leather Driver's Gloves
Pip
Leather Gloves, 2XL, Gunn Cut, PR, PK12
Mfr # 984K
Zoro # G2821070
product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Cowhide ( Double Palm )
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 984K
- Zoro # G2821070
- UPC # 662909984272
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 1/2 in |
Size | 2XL ( 11 ) |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (96781XL)
- DRAEGER Detector Tube, NH3, 0.05to10 per vol, PK10 (CH31901)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3850)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (984K)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (984K)
- PIP Leather Gloves, 3XL, Gunn Cut, PR, PK12 (984K)
- PIP Leather Drivers Gloves, Econ Grade, M, PK12 (68-162HV/M)
- PIP Leather Drivers Gloves, Reg Grd, 2XL, PK12 (68-163HV/XXL)
- PIP Unlined Leather Drivers Gloves, S, PK12 (68-105/S)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, L, 12PK (1255KV4-L)
- Pip Gloves & Hand Protection