Shop All Leather Palm Gloves
Pip
Leather Gloves, 2XL, Gunn Cut, PR, PK12
Mfr # 500Y
Zoro # G2818517
product price: $55.19
/pk 12, $4.60/ea
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 500Y
- Zoro # G2818517
- UPC # 662909055002
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 1/4 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 11 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Helium, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-HELIUM)
- ALPHA PRO TECH Critical Cover® UltraGrip® Boot Covers, Anti-Skid Sole, XL, White, PK200 (BT-A1813-B)
- MOON AMERICAN Fire Hose Cover, 34 In.L, 4 In.W, Red (132-5)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Stand Clear Of Door (CS-Stand Clear Of Door)
- PIP Leather Gloves, 3XL, Gunn Cut, PR, PK12 (500Y)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500Y)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500Y/L)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (KS900-EA)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7763/XL)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, X-Large, Blue/Gray, Pair, 12PK (84-7532/XL)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, L, PK12 (1930L)
- Pip Leather Palm Gloves