Shop All Leather Driver's Gloves
Pip
Leather Gloves, 2XL, Gunn Cut, PR, PK12
Mfr # 09-LC418/XXL
Zoro # G2818675
product price: $188.99
/pk 12, $15.75/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige / White
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-LC418/XXL
- Zoro # G2818675
- UPC # 616314227226
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Glove Length Style | Standard |
Glove Length | 10 3/16 in |
Size | 2XL ( 11 ) |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 10 3/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Standard, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN Winter Plus Medium (03-3450-80 MEDIUM)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (VP9696L)
- SHOWA Chemical Resistant Gloves, Nitrile, M, PR (730-08-V)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-49-50)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (09-LC418/M)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (09-LC418/L)
- PIP Goatskin Drivers, Keystone Thumb, PK12 (71-3601/L)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- PIP Leather Drivers Gloves, Econ Grade, S, PK12 (68-162HV/S)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/M)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (09-K3720/L)
- Pip Gloves & Hand Protection