Shop All Leather Driver's Gloves
Pip
Leather Gloves, 2XL, Gunn Cut, PR, PK12
Mfr # 09-K3720/XXL
Zoro # G2820720
product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin with Cowhide Back
- Glove Length 10 3/16 in
- Sold As Pair
- Glove Back Material Cowhide
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-K3720/XXL
- Zoro # G2820720
- UPC # 616314159114
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Length | 10 3/16 in |
Glove Size | 2XL |
Glove Length Style | Standard |
Size | 2XL ( 11 ) |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 10 3/16 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Standard, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Amber Scratch-Resistant (DZ114-G2)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-735)
- ANSELL Microflex V28, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, S ( 7 ), 100 PK, Clear (V28)
- BRADY Label, 25 Cards, 0 Thru 9, 1-1/2 In. H, PK25 (9713-# KIT)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (09-K3720/L)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/L)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-7000/9)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-168/XL)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-105/XL)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- MCR SAFETY Select Cowhide Brown Split Back D, L, PK12 (3204L)
- Pip Gloves & Hand Protection