Shop All Leather Driver's Gloves
Pip
Leather Drivers Gloves, Reg Grd, 2XL, PK12
Mfr # 68-163HV/XXL
Zoro # G703441459
product price: $47.39
/pk 12, $3.95/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 68-163HV/XXL
- Zoro # G703441459
- UPC # 616314116858
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 2 1/2 in |
Glove Length Style | Standard |
Glove Length | 10 3/16 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 3/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Don't Hang Items On Sprinkler Placard, 25PK (HSP-150)
- ENDURA Driver, Goatskin, Impact-Resistant, 2XL, PR (378GCXVBXXL)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GL)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604102)
- PIP Leather Drivers Gloves, Reg Grade, XL, PK12 (68-163HV/XL)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-5000/11)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-103/M)
- PIP Unlined Leather Drivers Gloves, 2XL, PK12 (68-103/XXL)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-7000/9)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-103/XL)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/10)
- Pip Gloves & Hand Protection