Shop All Leather Driver's Gloves
This Product is Discontinued
Pip
Leather Drivers Gloves, Reg Grade, M, PK12 (Discontinued)
Mfr # 68-163HV/M
Zoro # G9129598
Free Shipping & Returns
This Product is Discontinued
Key Features
- Glove Size M
- Color Gray
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 68-163HV/M
- Zoro # G9129598
- UPC # 616314116827
- Country of Origin Unknown
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length | 9 3/10 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Description
Cowhide Drivers,Keystone Thumb,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.