Shop All Leather Driver's Gloves
Pip
Leather Drivers Gloves, Econ Grade, M, PK12
Mfr # 68-162HV/M
Zoro # G9129458
product price: $45.89
/pk 12, $3.82/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 68-162HV/M
- Zoro # G9129458
- UPC # 616314227998
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Cuff Length | 2 1/2 in |
Glove Length | 9 5/16 in |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 5/16 in, Message Watch Your Hands, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100038)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 24" dia. (PED-1524)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 4XL, Reg (HVJS206)
- CHILL-ITS BY ERGODYNE Cooling Towel, Lime, 40-7/8inL x 9-3/4inW (6602MF)
- PIP Leather Drivers Gloves, Econ Grd, 2XL, PK12 (68-162HV/XXL)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (984K)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- PIP Economy Grade Top-Grain Cowhide Leather Drivers Gloves, Small, Tan, Pair (68-162/S)
- PIP Leather Drivers Gloves, Econ Grade, S, PK12 (68-162HV/S)
- PIP Unlined Leather Drivers Gloves, 2XL, PK12 (68-103/XXL)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU36211M)
- Pip Gloves & Hand Protection