Shop All Coated Gloves
Pip
Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, XS, PR
Mfr # 55-AG317/XS
Zoro # G0626261
product price: $4.19
/pr
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Black/Yellow
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 55-AG317/XS
- Zoro # G0626261
- UPC # 616314054624
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 8-3/4" |
Length | 8-3/4" |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Versa-Tag Kleer-Bak Stock Stickers, 3" X 4", 100 Per Box: Yellow Pk (426-ASP)
- ARIAT Athletic Shoe, EE, 14, Black, PR (10040283)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- TREX BY ERGODYNE Replacement Studs, PK8 (6301)
- PIP Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, 12PK (34-500/S)
- PIP PIP® 33-B125/XXL G-Tek® GP„¢ General Duty Nylon Glove Polyurethane Coated Black XXL (33-B125/XXL)
- PIP PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Large, 12 Pairs (34-C232/L)
- PIP Coated Gloves, PK12 (56-425/XL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, S, 12PK (34-9025/S)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-B115)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (125-XXL)
- Pip Gloves & Hand Protection