Shop All Coated Gloves
Pip
Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR
Mfr # 55-AG317/XXL
Zoro # G0626243
product price: $3.79
/pr
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Black/Yellow
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 55-AG317/XXL
- Zoro # G0626243
- UPC # 616314061431
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10-1/4" |
Length | 10-1/4" |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 12PK (TTP060NBR-090)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 20 ft. Caution Belt (WMX160-YW-CAUYB-F-S-200)
- GRIPSTRONG POLY Gloves, Polyethylene, Large, 10000 PK, Clear (GSPE504)
- GATOR GRIP Tape, Caution, Cleats, 6"x24", PK10 (SG3126CAU)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, PR (56-425/XL)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-B115)
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Coated Gloves, Black, 1 Dozen, XL (34-846/XL)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, XS, 12PK (713SUCG/XS)
- PIP Seamless Knits for General Duty, 3XL, PK12 (33-G125/XXXL)
- PIP VF, Coated GlvesBlk/Gr, XL, 395M69, PR (34-874V/XL)
- MCR SAFETY Ultra Tech Foam Seamless Nylon Knit Gloves, X-Large, White/Gray, 12PK (9674XL)
- Pip Gloves & Hand Protection