Shop All Coated Gloves
Pip
Latex Coated Gloves, Palm Coverage, Natural/Red, L, 12PK
Mfr # 39-C121/L
Zoro # G9321529
product price: $10.49
/pk 12, $0.87/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Natural/Red
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-C121/L
- Zoro # G9321529
- UPC # 616314021909
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Coated Gloves |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm |
Color | Natural/Red |
ANSI/ISEA Abrasion Level | 2 |
Thumb Style | Wing |
Thickness | 7 |
Standards | EN388/ANSI/ISEA 105 |
Glove Construction | Seamless Knit |
ANSI/ISEA Puncture Level | 1 |
Resists | Abrasions, Snags, Punctures |
Application | Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening |
Gauge | 7 |
Suggested Use Environment | Dry |
Lining | Cotton/Polyester |
Cuff | Knit |
Coating Coverage | Palm |
Coating Material | Latex |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Cuff Style | Knit |
Glove Lining Material | Cotton/Polyester |
Description
Coated Seamless Knit,Economy Grade,PK12, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Color-Coding Pack, Vinyl Tape, .94"x21.87Yds, 6/PK, MI PK (MMM7641226PK)
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Pod Shape, 28 dB, Blue/Yellow, 100 Pairs (318-1001)
- WERNER Parapet Wall Anchor (A567000)
- CONDOR Tacky Floor Mat, 36 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN19)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (715SUGB)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (34-874/S)
- PIP Glove Coated, White, Seamless, M, PR (34-225/M)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (34-8745/XL)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-C1305/XL)
- PIP Coated Gloves, PK12 (56-425/XL)
- MILWAUKEE TOOL Work Gloves, Style Knit, Size 7, Small (48-22-8900)
- Pip Coated Gloves