Shop All Coated Gloves
Pip
Latex Coated Gloves, Palm Coverage, Natural/Blue, XL, 12PK
Mfr # 39-C122/XL
Zoro # G9321678
product price: $12.99
/pk 12, $1.08/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Natural/Blue
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-C122/XL
- Zoro # G9321678
- UPC # 616314051883
- Country of Origin Korea, Republic of
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10.2 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Cartridge, Clear, Gloss (M5-78-432-CL-BK)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Red (229R)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48-101)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Blue, L, 12PK (39-C122/L)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-844/M)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, S, 12PK (39-C1305/S)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, XL, 12PK (33-125/XL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (34-875/M)
- PIP PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs (34-874/L)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (11-800)
- Pip Gloves & Hand Protection