Shop All Coated Gloves
Pip
Latex Coated Gloves, Palm Coverage, Natural/Blue, L, 12PK
Mfr # 39-C122/L
Zoro # G9321538
product price: $12.99
/pk 12, $1.08/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Natural/Blue
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-C122/L
- Zoro # G9321538
- UPC # 616314002977
- Country of Origin Korea, Republic of
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 9.8 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MPOWER POLI Pump 4-Gas Detector LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-4Gas)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (KD319AF)
- BERTECH 12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x12BLKYBBEV)
- ANSELL Electrical Gloves, Size 9, Class 3, 16"L, PR (CLASS 3 B 16)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Blue, XL, 12PK (39-C122/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-424/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-874)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-425/S)
- PIP Seamless Knits for General Duty, M, PK12 (33-B125/M)
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (7166R-10-V)
- Pip Gloves & Hand Protection