Pip

Latex Coated Gloves, Palm Coverage, Blue/Gray, XS, 12PK


product price: $29.19
/pk 12, $2.43/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XS
  • Glove Coating Material Latex
  • Glove Coating Coverage Palm
  • Color Blue/Gray
  • Thumb Style Wing
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pip
  • MFR # 39-C1305/XS
  • Zoro # G9321580
  • UPC #
    616314046520
  • Country of Origin China
  • Category Coated Gloves

Dimensions

Size XS
Glove Size XS

Description

Coated Gloves, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.