Shop All Coated Gloves
Pip
Latex Coated Gloves, Palm Coverage, Blue/Gray, XS, 12PK
Mfr # 39-C1300/XS
Zoro # G1283515
product price: $51.79
/pk 12, $4.32/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XS
- Size XS
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-C1300/XS
- Zoro # G1283515
- UPC # 616314003011
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 9-1/4" |
Length | 9-1/4" |
Size- Alpha | XS |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (48-73-8740)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- GRABBER WARMERS Warmers Non-Toxic Foot Warmer , 2PK (FWMLES)
- SCS Label, Black/Yellow, 2in.H x 2in.W, Self-Ad (129LABEL)
- PIP PIP MaxiFlex Cut Micro-Foam Nitrile Coated Gloves, Black, Small, 12/Pair (34-8743/S)
- PIP PVC Coated Gloves, Palm Coverage, Natural/Black, L, 12PK (36-110PC-BK/L)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Red, L, 12PK (39-C121/L)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, XL, 12PK (34-8014/XL)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, Medium, 12 Pairs (34-8743/M)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Blue, L, 12PK (39-C120/L)
- PIP MaxiFlex Seamless Knits, ATG, XXS, PK12 (34-844/XXS)
- Pip Coated Gloves