Shop All Coated Gloves
Pip
Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK
Mfr # 39-C1600/XL
Zoro # G9321973
product price: $58.95
/pk 12, $4.91/ea
$58.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Blue/Gray
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-C1600/XL
- Zoro # G9321973
- UPC # 616314050497
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Coated Gloves |
Color | Blue/Gray |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 3 |
Thumb Style | Wing |
Thickness | 10 |
Standards | EN388/ANSI/ISEA 105 |
Glove Construction | Seamless Knit |
Suggested Use Environment | Dry |
Coating Material | Latex |
Gauge | 10 |
Lining | Cotton/Polyester |
ANSI/ISEA Puncture Level | 2 |
Cuff | Knit |
Application | Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening |
Resists | Abrasions, Snags, Punctures |
Coating Coverage | Palm |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Cuff Style | Knit |
Glove Lining Material | Cotton/Polyester |
Description
Blue Latex With Microfinish,PK12, ANSI/ISEA Abrasion Level 3, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bib Apron, PP, 36x28, White, PK100 (110)
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (KCC 25688)
- DEWALT Electronic Hearing Bluetooth Hearing Protector Ear Muff (DPG17)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-C1600/L)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, M, 12PK (39-C1600/M)
- PIP MaxiFlex Coated Gloves, Foam Nitrile, Seamless Knit, Dipped, ANSI Abrasion Level 3, Pack of 12 (34-844/XL)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-G115)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, 2XL, 12 Pairs (34-8743/XXL)
- PIP Glove, Nitrile Dotted, Gy, Seamless, 2XL, PR (34-8745/XXL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (34-875/XS)
- Pip Gloves & Hand Protection