Shop All Coated Gloves
Pip
Latex Coated Gloves, Palm Coverage, Blue/Gray, S, 12PK
Mfr # 39-1310/S
Zoro # G9128651
product price: $39.29
/pk 12, $3.27/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Blue/Gray
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-1310/S
- Zoro # G9128651
- UPC # 616314010972
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 9.3 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1454-RD_10X7 (U5-1454-RD_10X7)
- TINGLEY Cold Gear Jacket (J28143)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-M)
- KIWI 1-1/8 Oz. Brown Shoe Polish (0113)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874V/XXL)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (713SNF)
- PIP Pvc Coated Seamless Knit, PK12 (36-110PD/L)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XS, 12PK (34-846/XS)
- PIP PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs (34-874/L)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Blue, L, 12PK (39-C120/L)
- GREASE MONKEY Glove Gorilla Grip Lg (25053-26)
- Pip Coated Gloves