Shop All Coated Gloves
Pip
Latex Coated Gloves, Palm Coverage, Blue/Gray, M, 12PK
Mfr # 39-C1600/M
Zoro # G9321827
product price: $61.89
/pk 12, $5.16/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Blue/Gray
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-C1600/M
- Zoro # G9321827
- UPC # 616314050473
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Coated Gloves |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm |
Color | Blue/Gray |
Thumb Style | Wing |
ANSI/ISEA Abrasion Level | 3 |
Thickness | 10 |
Standards | EN388/ANSI/ISEA 105 |
Glove Construction | Seamless Knit |
Resists | Abrasions, Snags, Punctures |
Coating Material | Latex |
Lining | Cotton/Polyester |
Suggested Use Environment | Dry |
ANSI/ISEA Puncture Level | 2 |
Application | Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening |
Gauge | 10 |
Cuff | Knit |
Coating Coverage | Palm |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit |
Glove Lining Material | Cotton/Polyester |
Description
Blue Latex With Microfinish,PK12, ANSI/ISEA Abrasion Level 3, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA04)
- BRADY Recycle Label, 6in. dia., Vinyl, PK100 (121062)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 1 PR (8113C-10)
- PIP MaxiFlex Seamless Knits, ATG, XS, PK12 (34-876/XS)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-876/L)
- PIP Seamless Knits for General Duty, L, PK12 (33-B125/L)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (55-1600)
- PIP VF, Coated Glove, S, Blk/Gry, 395M68, PR (34-874V/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, PR (56-425/XL)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size S (7) (99-9-300-7)
- Pip Coated Gloves