Shop All Coated Gloves
Pip
Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK
Mfr # 39-C1600/L
Zoro # G9321720
product price: $58.95
/pk 12, $4.91/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Blue/Gray
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-C1600/L
- Zoro # G9321720
- UPC # 616314050480
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Coated Gloves |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm |
Color | Blue/Gray |
ANSI/ISEA Abrasion Level | 3 |
Thumb Style | Wing |
Thickness | 10 |
Standards | EN388/ANSI/ISEA 105 |
Glove Construction | Seamless Knit |
Application | Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening |
Resists | Abrasions, Snags, Punctures |
ANSI/ISEA Puncture Level | 2 |
Suggested Use Environment | Dry |
Coating Coverage | Palm |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit |
Glove Lining Material | Cotton/Polyester |
Description
Blue Latex With Microfinish,PK12, ANSI/ISEA Abrasion Level 3, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, Klondike KD1 Silver Mirror Lenses, 12PK (KD117)
- NASCO Arc Flash Rain Bib Overall, Orange, Flame Resistant, XL (4501TFOX)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, L, Black (650)
- MCR SAFETY Red Ram Prem Grain Goatskin Migtig, PK12 (4840L)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, XL (34-800/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, 12PK (34-C232/M)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-B115)
- PIP MaxiFlex Seamless Knits, ATG, XXS, PK12 (34-844/XXS)
- PIP Glove Coated, White, Seamless, S, PR (34-225/S)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, XL, 12PK (34-9025/XL)
- WORLD ENTERPRISES Poly Coated Nylon Gloves Large (PIP-33-B125/L)
- Pip Gloves & Hand Protection