Shop All Coated Gloves
Pip
Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK
Mfr # 39-C1300/L
Zoro # G9321617
product price: $42.15
/pk 12, $3.51/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Blue/Gray
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-C1300/L
- Zoro # G9321617
- UPC # 616314003042
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Size- Alpha | L |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Touchscreen Utility Glove, M, Yellow, PK12 (HVY713SUTS/M)
- LYLE Speed Limit, Speed Control & Radar Speed Traffic Sign, 18 in H, 12 in W, Aluminum, T1-6255-HI_12x18 (T1-6255-HI_12x18)
- SHOES FOR CREWS Overshoes, Unisex, 2XL, Plain, PR (50-XXL)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540S)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, 2XL, 12PK (39-C1300/XXL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, 12PK (34-845/XXL)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (55-1600)
- PIP Coated Gloves, Nitrile, XL, White/Gray, PR (34-800/XL)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-B115)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White, L, 12PK (715SNFLW/L)
- MAGID ROC GP162 Nitrile 34 Coated Gloves, 12PK (GP162-10)
- Pip Gloves & Hand Protection