Shop All Coated Gloves
Pip
Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK
Mfr # 39-1310/L
Zoro # G9128660
product price: $39.29
/pk 12, $3.27/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Blue/Gray
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-1310/L
- Zoro # G9128660
- UPC # 616314010996
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10.3 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- NMC Caution Confined Space Sign, C444RB (C444RB)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size XL (20-9-1871-XL)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, XL, 1 PR (MG9796XL)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-1310/XL)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, M, 12PK (39-1310/M)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, 12PK (34-874FY/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, 12PK (34-C232/S)
- PIP PIP® 34-225/XS G-Tek® GP„¢ Nitrile Coated Nylon Glove, XS (34-225/XS)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XL, 12PK (34-846/XL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 8, PR (97-007)
- Pip Coated Gloves