Shop All Coated Gloves
Pip
Latex Coated Gloves, Palm Coverage, Blue/Gray, 2XL, 12PK
Mfr # 39-C1300/XXL
Zoro # G0660515
product price: $42.15
/pk 12, $3.51/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Blue/Gray
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-C1300/XXL
- Zoro # G0660515
- UPC # 616314044984
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 11-1/4'' |
Length | 11-1/4'' |
Size- Alpha | 2XL |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING DUALLITE Thermo Exit Sign (EVEUGW)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101660)
- MAGID ComfortFlex WF5 15 Mil FlockLined Nitrile Gloves, 12PK (WF5-11)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X16GY)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (34-600)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-G115)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, M, 12PK (34-8014/M)
- PIP PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Small, 12 Pairs (34-C232/S)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-B115)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, 12PK (34-9025/M)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XL, 12PK (34-846/XL)
- Pip Gloves & Hand Protection