Shop All Coated Gloves
Pip
Latex Coated Gloves, Palm Coverage, Black, L, 12PK
Mfr # 39-C1375/L
Zoro # G9321702
product price: $48.49
/pk 12, $4.04/ea
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Black
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-C1375/L
- Zoro # G9321702
- UPC # 616314085932
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Coated Gloves |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm |
Color | Black |
ANSI/ISEA Abrasion Level | 2 |
Thumb Style | Wing |
Thickness | 10 |
Standards | EN388/ANSI/ISEA 105 |
Glove Construction | Seamless Knit |
Lining | Cotton/Polyester |
Cuff | Knit |
Suggested Use Environment | Dry |
Application | Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening |
Resists | Abrasions, Snags, Punctures |
Gauge | 10 |
ANSI/ISEA Puncture Level | 3 |
Coating Coverage | Palm |
Coating Material | Latex |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit |
Glove Lining Material | Cotton/Polyester |
Description
Maximum Safety,Black Polyester,PK12, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- PIP Class 0 Electrical Glove, Size 9, PR (147-0-11/9)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, L (2013RL)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3634KL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (34-900/L)
- PIP PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack (39-C1300/L)
- PIP PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs (34-874/L)
- PIP Seamless Knits for General Duty, XL, PK12 (33-B125/XL)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (713SNF)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (34-274/L)
- SHOWA VF, Coated Gloves, Grn, 10, 6KF81, PR (4500-10-V)
- Pip Coated Gloves