Shop All Coated Gloves
Pip
Latex Coated Cotton Gloves, Medium, 12PK
Mfr # 39-C1300/M
Zoro # G808597624
product price: $62.85
/pk 12, $5.24/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Glove Coating Material Cotton, Polyester, Rubber, Latex
- Application Dry/Light Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-C1300/M
- Zoro # G808597624
- UPC # 1616314003035
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Cotton, Polyester, Rubber, Latex |
Application | Dry/Light Oil |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY TMC Postal-Approved Plain Toe Oxford Shoe, 9WI (FQ0005000)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 120)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0340BY)
- ZORO SELECT Traffic Cone, 18 In.Red (1YBW5)
- PIP Latex Coated Cotton Gloves, Gray/Blue, Large, 12PK (39-C1300/L)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Small, 12pk (16-564/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, 12PK (34-824/L)
- PIP Seamless Knits for General Duty, 2XL, PK12 (33-G125/XXL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (34-845)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-C1305/XL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, L, PR (VP9699L)
- Pip Coated Gloves