Shop All Coated Gloves
Pip
Latex Coated Cotton Gloves, Gray/Blue, Large, 12PK
Mfr # 39-C1300/L
Zoro # G508597610
product price: $62.85
/pk 12, $5.24/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Glove Coating Material Cotton, Polyester, Rubber, Latex
- Application Dry/Light Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-C1300/L
- Zoro # G508597610
- UPC # 616314003042
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Cotton, Polyester, Rubber, Latex |
Application | Dry/Light Oil |
Description
Cost and comfort combine to make this glove the economical palm coated glove choice. Latex coating provides excellent grip in wet/dry conditions and offers abrasion resistance. Seamless cotton/polyester knit shell is comfortable and flexible. Knit Wrist helps prevent dirt and debris from entering the glove. Breathable back for comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIROFLEX USA Apron, 34" L, 25" W, Silver Color, Universal (S4-2534A)
- GSS SAFETY ONYX Rip Stop Poly Insulated Winter Pant (8713-2XL/3XL)
- POPULAR LIFE Arya-Net Extra Fine Elastic Edge Black Hair Net (BLPL-MS-HC-7BK-1)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (ODIN)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (713SNF)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, 12PK (34-9025/L)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, XXS (34-800/XXS)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, S, 12PK (34-9025/S)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (715SUGB)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-876/L)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (CM3020)
- Pip Gloves & Hand Protection