Shop All Cut-Resistant Sleeves
Pip
Kut-Gard Kevlar(R) Sleeves, Two Ply
Mfr # 10-KS18CL
Zoro # G803440871
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Yellow
- Sleeve Liner Material Cotton
- ANSI/ISEA Cut Level A3
- Sleeve Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 10-KS18CL
- Zoro # G803440871
- UPC # 616314015168
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Color | Yellow |
Sleeve Liner Material | Cotton |
ANSI/ISEA Cut Level | A3 |
Sleeve Style | Sleeve |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ASTM F2992-15 |
Brand and Series | PIP Kut Gard(R) |
Cuff Style | Shirred Slip-On |
Sleeve Material | Kevlar(R) |
Sleeve Features | Cotton Liner, Leather Wear Pad |
Silicone-Free | No |
Sleeve Performance | Comfort Fit |
Sleeve Construction | Seamless Knit |
Series | Kut Gard(R) |
Anti-Static | No |
Latex-Free | No |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Liner Material Cotton, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Kut Gard(R), Sleeve Features Cotton Liner, Leather Wear Pad, Standards ASTM F2992-15, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 14 ft. L x Vinyl, 1" Thick (519S0314YB)
- TINGLEY Knee Boots, Gray, 7, Unisex, 15" H, PR (28259)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBXL0025CM)
- SELLSTROM Safety Glasses X330 Series (S73471)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-KVS18YBH)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-21HACPNY18-ET)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24SCTOT)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (15-214NOL)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-KANO20CL)
- PIP Kut-Gard Kevlar Sleeves, Two Ply (10-KS14TO)
- ANSELL Sleeve, Cane Mesh, Black, Sz 7, PR (59-801)
- Pip Cut-Resistant Sleeves