Shop All Lab and Clean Room Gloves
Pip
Knit Nylon/Carbon Fiber Yarns, PK12
Mfr # 40-6416/L
Zoro # G9321897
product price: $43.19
/pk 12, $3.60/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Continuous Knit
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- "Size - Numeric L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 40-6416/L
- Zoro # G9321897
- UPC # 616314001116
- Country of Origin Korea, Republic of
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | L |
"Size - Numeric | L |
Details
Item | Knit Nylon/Carbon Fiber Yarns |
Cuff | Continuous Knit |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Nylon/Carbon Fiber Yarns, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Communications Bar Tag, Pk25 (RPT99)
- HY-KO Number House 2 Alum 3In Black (DC-3/2)
- ANSELL Lab Jacket, 4XL, Red, Polyester (66-660)
- NMC Danger Propane No Smoking No Open Flame Sign, D397P (D397P)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 9, PK200 (83-500)
- HONEYWELL NORTH Seamless Dry Box Glove, Butyl, 32"L, PR (8B1532/9Q)
- SAS SAFETY NITRILE XXL RAVEN PF GLVS BX/100 (SA66520)
- Pip Lab and Clean Room Gloves