Shop All Lab and Clean Room Gloves
Pip
Knit Nylon/Carbon Fiber Yarns, PK12
Mfr # 40-6415/S
Zoro # G9321958
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Continuous Knit
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- "Size - Numeric S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 40-6415/S
- Zoro # G9321958
- UPC # 616314001109
- Country of Origin Korea, Republic of
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | S |
"Size - Numeric | S |
Details
Item | Knit Nylon/Carbon Fiber Yarns |
Cuff | Continuous Knit |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Nylon/Carbon Fiber Yarns, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H, PK6 (410S6GRN)
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, Black, (B30-R6000)
- EAGLE MFG Biohazard Step On Waste Can, 10 Gallon Capacity, Polyethylene, Red, 18 in Width x 18 in Height (945BIO)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 4 Drum, 3875 lb., Steel (1182)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- ADENNA Blue Nitrile Gloves, X-Small, PK1000 (NPF880)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, XL, 4 mil, PK100 (CE412W/XL)
- Pip Gloves & Hand Protection