Shop All Lab and Clean Room Gloves
Pip
Knit Nylon/Carbon Fiber Yarns, PK12
Mfr # 40-6411/S
Zoro # G9321879
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Continuous Knit
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- "Size - Numeric S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 40-6411/S
- Zoro # G9321879
- UPC # 616314001086
- Country of Origin Korea, Republic of
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | S |
"Size - Numeric | S |
Details
Item | Knit Nylon/Carbon Fiber Yarns |
Cuff | Continuous Knit |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Nylon/Carbon Fiber Yarns, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Hoss Unisex Memory Foam Polyurethane Ins (49946)
- NO-SPILL Gas Can Nospill 5 Gal (1450)
- EMPRESS Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (4002)
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- SHOWA Clean Process Gloves, S, 6 mil, PK50 (B9905PFS)
- NITRILITE Nitrilite Cleanroom Gloves, Nitrile, L, 5 mil, PK100 (93-311)
- Pip Gloves & Hand Protection