Shop All Coated Gloves
Pip
Knit Gloves, XS, Seamless Knit, PR, PK12
Mfr # 713SNF
Zoro # G2819707
product price: $17.65
/pk 12, $1.47/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- Color Gray/Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 713SNF
- Zoro # G2819707
- UPC # 662909071354
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XS ( 6 ) |
Glove Size | XS |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster Orange Double Palm Canvas Gloves w Knit Wrist, 12PK (795JKWNL)
- 3M N95 Disposable Respirator, 8210, Filter Class/N95 (51138-46457)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (6JF97)
- WELLS LAMONT Saddltn Cwhd Wntr Glv Xl (3223XL)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (713SNF)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (713SNF)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (713SNF)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK (33-GT125/L)
- PIP MaxiFlex Seamless Knits, ATG, XS, PK12 (34-844/XS)
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-876/S)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 160F88, PR (381L-08-V)
- Pip Coated Gloves