Shop All Cut-Resistant Gloves
Pip
Knit Gloves, XS, Seamless Knit, PR, PK12
Mfr # 42-874
Zoro # G2821140
product price: $65.75
/pk 12, $5.48/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- Color Gray/Black
- ANSI/ISEA Cut Level A1
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 42-874
- Zoro # G2821140
- UPC # 616314192463
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS ( 6 ) |
Glove Length | 7.75 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Beam, Polypropylene w/Engineer-Grade Sheeting, 8 in H, 72 in L, 2 in W, Orange (97-01-028-02G)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-L)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 3/8 in W x 16 ft L, Black on White (M21-375-499)
- LACROSSE Size 12 Men's Steel Rubber Boot, Red (00223120-12)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12, Thickness: 15 ga (42-874)
- PIP Knit Gloves, L, Seamless Knit, PK12 (42-874)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (42-874)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (09-K1450/S)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (19-D322/XXL)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3445)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4061-XL (10))
- Pip Cut-Resistant Gloves