Shop All Coated Gloves
Pip
Knit Gloves, XS, Seamless Knit, PR, PK12
Mfr # 33-G115
Zoro # G2819269
product price: $14.59
/pk 12, $1.22/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 33-G115
- Zoro # G2819269
- UPC # 616314124877
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS ( 6 ) |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Nitrile Disposable Gloves, Nitrile, M, 100 PK (SMNS103/NG-2004)
- CONDOR Stick Left Hand Only Welding Glove, Kidskin Palm, M (4NHC9)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, 2XL (RWG17XXL)
- KISHIGO Royal Blue, Not ANSI Compliant, Incident Command Vest (3704I)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-G115)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-G115)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-G115)
- PIP G-Tek Polykor X7 Seamless Knit Blended Glove NeoFoam Coated Touchscreen Compatible, Small, 12pk (16-377/S)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-845/L)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, S, 12PK (34-8014/S)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, S, PR (4500-07)
- Pip Gloves & Hand Protection