Shop All Coated Gloves
Pip
Knit Gloves, XS, Seamless Knit, PR, PK12
Mfr # 33-B115
Zoro # G2819454
product price: $18.59
/pk 12, $1.55/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 33-B115
- Zoro # G2819454
- UPC # 616314165030
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS ( 6 ) |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Not A Step Sign, C567AB (C567AB)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR2X000400)
- ENDURA Goatskin Drivers Kelvar(R) Lndmdm, PR (378GKTKLM)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD20B/8M)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-B115)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-B115)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-B115)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, 12PK (34-C232/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-424/XL)
- PIP PIP® 33-G125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, XL (33-G125/XL)
- PIP PIP® 33-G125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, S (33-G125/S)
- Pip Gloves & Hand Protection