Shop All Coated Gloves
Pip
Knit Gloves, S, Seamless Knit, PR, PK12
Mfr # 713SNF
Zoro # G2822078
product price: $16.79
/pk 12, $1.40/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Color Gray/Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 713SNF
- Zoro # G2822078
- UPC # 662909071309
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT WRKPNTS DUNGAREE 36 30 MDNGHT (B11-MDT 36 30)
- BRADY Circuit Breaker Lockout (176497)
- STABILICERS Overshoe, Black, 3XL, PR (200418)
- LACROSSE Size 12 Men's Steel Hip Wader, Black (24509099)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (713SNF)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (713SNF)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (713SNF)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-876/M)
- PIP PIP® 33-B125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, S (33-B125/S)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (34-600)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, M, PR (376M-07)
- Pip Gloves & Hand Protection