Shop All Coated Gloves
Pip
Knit Gloves, S, Seamless Knit, PR, PK12
Mfr # 55-1600
Zoro # G2818088
original price:
$59.79
5% off
new price: $56.79
/pk 12, $4.73/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Glove Size S
- Color Blue/Black
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 55-1600
- Zoro # G2818088
- UPC # 616314205453
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S ( 7 ) |
Glove Size | S |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Bulk Tank Marking, Diesel Fuel (PL-DS)
- SPEEDFX RACING FUEL JUG, VENT CAP (8845)
- PORTWEST Dermiflex Glove, XL (A350)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, XL (2991-6)
- PIP Seamless Knits for General Duty, L, PK12 (35-C410/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-425/M)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (55-1600)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (34-8745/M)
- PIP Nitrile Foam Coated Gloves, ATG, XL, PK12 (34-800/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874V/XXL)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (380S-06)
- Pip Coated Gloves