Shop All Cut-Resistant Gloves
Pip
Knit Gloves, S, Seamless Knit, PR, PK12
Mfr # 42-874
Zoro # G2819077
product price: $68.99
/pk 12, $5.75/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Color Gray/Black
- ANSI/ISEA Cut Level A1
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 42-874
- Zoro # G2819077
- UPC # 616314192449
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 8.25 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tacky Mat, Blue, 36 x 60 In, PK4 (5KDC9)
- VIKING Creekside II Pants Black (868PZ-XL)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL (35-0799-99X01)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Yellow (19132)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (42-874)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (42-874)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (42-874)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-X585/S)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12, Thickness: 15 ga (42-874)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D326/L)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size 2XL (GL401X2)
- Pip Cut-Resistant Gloves