Shop All Coated Gloves
Pip
Knit Gloves, S, Seamless Knit, PR, PK12
Mfr # 33-G115
Zoro # G2819409
product price: $14.59
/pk 12, $1.22/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 33-G115
- Zoro # G2819409
- UPC # 616314124853
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate (RUSH+)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (48-73-8733)
- MUTUAL INDUSTRIES Osha Perimeter Marker Red/Yel 10C (15903-7941)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - S/M (CSA) (48-73-5091)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (33-G115)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-G115)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-G115)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, L, 12PK (713SUC/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, S, PR (34-274/S)
- PIP Seamless Knits for General Duty, XS, PK12 (33-B125/XS)
- NUGEAR Black, Polyurethane Coated Glove Size: XL (PUB4600XL1)
- Pip Coated Gloves