Shop All Coated Gloves
Pip
Knit Gloves, M, Seamless Knit, PR, PK12
Mfr # 713SNF
Zoro # G2821125
product price: $16.79
/pk 12, $1.40/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Color Gray/Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 713SNF
- Zoro # G2821125
- UPC # 662909007131
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-BK)
- TREX BY ERGODYNE Ice Cleats Mid-Sole for Heeled Boot, Orange, Tungsten Carbide Studs (6317)
- BRADLEY Bradley® Drench Shower Tester - S19-330ST (S19-330ST)
- MCR SAFETY Rider Raincoat, Black, 5XL (267CX5)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (713SNF)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (713SNF)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (713SNF)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, XL, 12PK (34-8014/XL)
- PIP VF, Coated Glove, M, Blk/Gry, 43FK12, PR (34-874V/M)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-845/XL)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-2X PR (RWG23XXL)
- Pip Gloves & Hand Protection