Shop All Coated Gloves
Pip
Knit Gloves, M, Seamless Knit, PR, PK12
Mfr # 55-1600
Zoro # G2820127
product price: $59.79
/pk 12, $4.98/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Color Blue/Black
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 55-1600
- Zoro # G2820127
- UPC # 616314205446
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12080)
- KLEENGUARD A40 Coveralls - Zipper Front, XXL, 25 PK, White (KCC44305)
- BLUE STAR Datalogic Type A USB Cable For Use w/ PowerScan RF, 6-1/2'L (CAB-438)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10150199)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (55-1600)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (55-1600)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (55-1600)
- PIP VF, Coated Glove, M, Blk/Gry, 43FK12, PR (34-874V/M)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-845/L)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, Large, 12 Pairs (34-8743/L)
- EDGE Polyurethane Coated Gloves, Palm Coverage, White, 9, PR (48-125)
- Pip Gloves & Hand Protection