Shop All Coated Gloves
Pip
Knit Gloves, M, Seamless Knit, PR, PK12
Mfr # 33-G115
Zoro # G2818830
product price: $14.59
/pk 12, $1.22/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 33-G115
- Zoro # G2818830
- UPC # 616314124846
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 10 (8677533)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- HONEYWELL NORTH Irritant Smoke Fit Test Kit (140090)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-G115)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-G115)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-G115)
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-876/S)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (713SNF)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (55-1600)
- CONDOR Coated Gloves, 3XL, Nylon, Nitrile, PR (60VY86)
- Pip Gloves & Hand Protection