Shop All Coated Gloves
Pip
Knit Gloves, L, Seamless Knit, PR, PK12
Mfr # 715SUGB
Zoro # G2821055
original price:
$26.35
19% off
new price: $21.25
/pk 12, $1.77/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Color Gray/Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 715SUGB
- Zoro # G2821055
- UPC # 662909073020
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Yellow, Front Brim (FCYLR)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Please Place Dirty Dishes Here Sign, Landscape (OS-NS-A-1824-L-17552)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 12EE, Blk/Blue, PR (642755)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Rotating, PK5 (LECN372)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (715SUGB)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (715SUGB)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (715SUGB)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874/XXL)
- PIP MaxiFlex Endurance Nitrile Coated Gloves Medium 9" L, 12PK (GLV323-M)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (34-600)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 5, PR (11-600)
- Pip Coated Gloves