Shop All Coated Gloves
Pip
Knit Gloves, L, Seamless Knit, PR, PK12
Mfr # 55-1600
Zoro # G2818097
product price: $59.79
/pk 12, $4.98/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Color Blue/Black
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 55-1600
- Zoro # G2818097
- UPC # 616314205439
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULWARK Outerwear, Cotton, Navy, L, Turtleneck, Men (JLJ6NV RG L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex (EXO-MULR-04-L)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-2-7-10)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (RWG532XL)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (55-1600)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (55-1600)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (55-1600)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-G115)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (34-874/L)
- PIP PVC Coated Gloves, Palm Coverage, Natural/Black, L, 12PK (36-110PC-BK/L)
- XPOSE SAFETY Blue Palm Working Gloves, 100PK (BPG-100-X-S)
- Pip Coated Gloves