Shop All Coated Gloves
Pip
Knit Gloves, L, Seamless Knit, PR, PK12
Mfr # 33-G115
Zoro # G2818937
product price: $14.59
/pk 12, $1.22/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 33-G115
- Zoro # G2818937
- UPC # 616314124839
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Yellow Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-YW-100-BX)
- NOTRAX PVC, 5 ft Long x 30 in Wide (620S3060BY)
- SW SAFETY Powerform, Nitrile Exam Gloves, 6.2 mil Palm, Nitrile, Powder-Free, L, 50 PK, Teal (N127364)
- LYLE Safety Sign, 8 in H, 8 in W, Aluminum, L-Shape Projection, English, LCFL-0016-NA_8x8 (LCFL-0016-NA_8x8)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-G115)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-G115)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-G115)
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves XXXL, 12 Pairs (34-874/XXXL)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Small, 12pk (16-564/S)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, S, 12PK (33-125/S)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (KKC1FN-05-XL)
- Pip Gloves & Hand Protection