Shop All Coated Gloves
Pip
Knit Gloves, 2XL, Seamless Knit, PR, PK12
Mfr # 713SNF
Zoro # G2821414
product price: $17.65
/pk 12, $1.47/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- Color Gray/Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 713SNF
- Zoro # G2821414
- UPC # 662909071347
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Size (Numeric) | 11 |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- SCHNEIDER ELECTRIC Key, Harmony XB4, Set of 2 keys, key 455 with one booted (ZBG455P)
- ZORO SELECT Traffic Cone, 18 In.Blue (1YBW4)
- VF IMAGEWEAR Lab Coat, S, White, 41-1/2 In, S (KP18WH RG S)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (713SNF)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (713SNF)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (713SNF)
- PIP G-Tek Polykor X7 Seamless Knit Blended Glove NeoFoam Coated Touchscreen Compatible, Large, 12pk (16-377/L)
- PIP PIP® 33-G125/M G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, M (33-G125/M)
- PIP Coated Gloves, XS, Black/Gray (34-874)
- KSR PVC Coated Gloves, Full Coverage, Yellow, L, PR (22-515)
- Pip Coated Gloves