Shop All Coated Gloves
Pip
Knit Gloves, 2XL, Seamless Knit, PR, PK12
Mfr # 55-1600
Zoro # G2819040
product price: $59.79
/pk 12, $4.98/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- Color Blue/Black
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 55-1600
- Zoro # G2819040
- UPC # 616314205477
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Size (Numeric) | 11 |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Spiked Shoes, 1" Spikes, Polypropylene, PR (46107)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9688VXL)
- FAME FABRICS Bistro Apron, F24, Mocha (82023)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (55-1600)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (55-1600)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (55-1600)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White, L, 12PK (715SNFLW/L)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, 12PK (713SUCG/XXL)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-G115)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (19L451)
- Pip Gloves & Hand Protection