Shop All Coated Gloves
Pip
Knit Gloves, 2XL, Seamless Knit, PR, PK12
Mfr # 33-B115
Zoro # G2820775
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 33-B115
- Zoro # G2820775
- UPC # 616314165047
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL ( 11 ) |
Glove Size | 2XL |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILE COOLING Mobile Cooling Neck Gaiter, Black, Unisex, One Size (MCUA03010021)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136KDPXXL)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (H134-L)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, Medium, 1-Dozen (708355M)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-B115)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-B115)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-B115)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, XXL, 12pk (16-564/XXL)
- PIP Seamless Knits for General Duty, XL, PK12 (34-500/XL)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, XS, 12PK (713SUCG/XS)
- CAT Latex Coated Gloves, Palm Coverage, Black, L, PR (CAT017400L)
- Pip Gloves & Hand Protection