Pip

JSP C1 SAFETY VISOR, CLR POLY, CLEAR, OS


product price: $32.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Visor Color Clear
  • Visor Material Polycarbonate
  • Visor Thickness 0.06 in
  • Dielectric Protection No
  • Standards ANSI Z87.1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Face Shield/Visor, ANSI Dust/Splash Rating Not Applicable, Application Grinding, Compatible with Brand JSP(R) EVO(R), Compatible with Manufacturer Model Number 280-EV6151-CH, 280-EV6151S-CH, 280-EV6151SV-CH, 280-EV6151V-CH, Compatible with Series JSP EVO, Dielectric Protection No, Face Shield Type Hard Hat Face Shield, Headgear Color Clear, Headgear Material Polycarbonate, Headgear Style Full Frame, Includes Connect Clips, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.